
Sheet Rubber, 1/8, 6" x 6" Silicone 50, 2950B-1/8P
Mfr # 2950B-1/8P
Zoro # G7934325
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Silicone Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2950B-1/8P
Zoro #
G7934325
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Silicone Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 1/8, 6" x 6" Silicone 50, 2950B-1/8P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.