
Sheet Rubber, 1/8, 6" x 6" tape HG NEO 70, 365-1/8HGPTAPE
Mfr # 365-1/8HGPTAPE
Zoro # G7941045
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365-1/8HGPTAPE
Zoro #
G7941045
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F
Description
Rubber Sheet, High Grade Neoprene, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/8 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.