Sheet Rubber, 1/8, 6"x6" tape Buna FDA White, 310-1/8PTAPE

  • Mfr # 310-1/8PTAPE

  • Zoro # G7941684


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"
Rubber Material
FDA Buna Rubber
Rubber Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/8PTAPE
Zoro #
G7941684
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
6"

Details

Rubber Material
FDA Buna Rubber
Rubber Color
White
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
4.5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F

Description

Rubber Sheet, Buna-N FDA, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/8 in, 60A, Adhesive Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.