Zoro Homepage

Sheet Rubber, 1/8, 8" X 3ft SBR Red

  • Mfr # 1507-1/8X8X3

  • Zoro # G700769105


product price: $8.19
/ea

Key Features

Rubber Thickness
1/8"
Rubber Width
8"
Rubber Length
3'
Rubber Material
SBR Rubber
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507-1/8X8X3
Zoro #
G700769105
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
8"
Rubber Length
3'

Details

Rubber Material
SBR Rubber
Rubber Color
Red
Durometer
70A
Tensile Strength (PSI)
400 PSI
Elongation
1.5
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, SBR, Rubber Width 8 in, Rubber Length 3 ft, Rubber Thickness 1/8 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.