
Sheet Rubber, 1/8, 8" X 3ft Tape Butyl
Mfr # 320-1/8X8X3TAPE
Zoro # G700768627
product price: $41.99
/eaKey Features
Rubber Thickness
1/8"
Rubber Width
8"
Rubber Length
3'
Rubber Material
Butyl Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320-1/8X8X3TAPE
Zoro #
G700768627
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
8"
Rubber Length
3'
Details
Rubber Material
Butyl Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1200 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/8, 8" X 3ft Tape Butyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.