
Sheet Rubber, 3/16, 10" X 24" Tape NEO FDA WHITE
Mfr # 380-3/16EPTAPE
Zoro # G700770798
product price: $34.39
/eaKey Features
Rubber Thickness
3/16"
Rubber Width
10"
Rubber Length
2'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380-3/16EPTAPE
Zoro #
G700770798
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
10"
Rubber Length
2'
Details
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Neoprene FDA, Rubber Width 10 in, Rubber Length 2 ft, Rubber Thickness 3/16 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.