Zoro Homepage

Sheet Rubber, 3/16, 10" X 3ft Viton

  • Mfr # 350-3/16X10X3

  • Zoro # G800769371


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16"
Rubber Width
10"
Rubber Length
3'
Rubber Material
Viton Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-3/16X10X3
Zoro #
G800769371
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
10"
Rubber Length
3'

Details

Rubber Material
Viton Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 HK
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 400°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Viton, Rubber Width 10 in, Rubber Length 3 ft, Rubber Thickness 3/16 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.