
Sheet Rubber, 3/16, 12" X 15ft Neo Economy 70
Mfr # 50070-3/16X12X15
Zoro # G7398398
product price: $81.29
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Rubber Thickness
3/16"
Rubber Width
12"
Rubber Length
15'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50070-3/16X12X15
Zoro #
G7398398
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
12"
Rubber Length
15'
Details
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F
Description
3/16, 12" X 15ft Neo Economy 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.