
Sheet Rubber, 3/16, 2" x 36" Neo Economy 50
Mfr # 50050-3/16X
Zoro # G7403815
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Key Features
Rubber Thickness
3/16"
Rubber Width
2"
Rubber Length
36'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50050-3/16X
Zoro #
G7403815
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
2"
Rubber Length
36'
Details
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 3/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.