
Sheet Rubber, 3/16, 24" X 10ft Tape Viton
Mfr # 350-3/16X24X10TAPE
Zoro # G700769709
product price: $1,777.99
/eaKey Features
Rubber Thickness
3/16"
Rubber Width
24"
Rubber Length
10'
Rubber Material
Viton Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-3/16X24X10TAPE
Zoro #
G700769709
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
24"
Rubber Length
10'
Details
Rubber Material
Viton Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 HK
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 400°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Viton, Rubber Width 24 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.