Zoro Homepage

Sheet Rubber, 3/16, 36" x 36" SBR Red, 1507-3/16M

  • Mfr # 1507-3/16M

  • Zoro # G7934483


product price: $61.99
/ea

Key Features

Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"
Rubber Material
SBR Rubber
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507-3/16M
Zoro #
G7934483
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
SBR Rubber
Rubber Color
Red
Durometer
70A
Tensile Strength (PSI)
400 PSI
Elongation
1.5
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

Rubber Strip, SBR, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 3/16 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.