
Sheet Rubber, 3/16, 36" x 36" tape Buna HG 70, 53463/16HGMTAPE
Mfr # 53463/16HGMTAPE
Zoro # G7941623
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53463/16HGMTAPE
Zoro #
G7941623
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-40°F to 225°F
Description
3/16, 36" x 36" tape Buna HG 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.