Sheet Rubber, 3/16, 4" X 12" Tape Neo Economy 50

  • Mfr # 50050-3/16UTAPE

  • Zoro # G7405346


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Rubber Thickness
3/16"
Rubber Width
4"
Rubber Length
12"
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50050-3/16UTAPE
Zoro #
G7405346
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
4"
Rubber Length
12"

Details

Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

Rubber Sheet, Neoprene Economy Grade, Rubber Width 4 in, Rubber Length 12 in, Rubber Thickness 3/16 in, 50A, Adhesive Backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.