Zoro Homepage

Sheet Rubber, 3/16, 4" X 24" Hypalon

  • Mfr # 330-3/16R

  • Zoro # G700772938


product price: $14.85
/ea

Key Features

Rubber Thickness
3/16"
Rubber Width
4"
Rubber Length
24"
Rubber Material
Hypalon Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-3/16R
Zoro #
G700772938
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
4"
Rubber Length
24"

Details

Rubber Material
Hypalon Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 CE
Grade
High Grade
Temperature Range - Adhesives
-20°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Hypalon, Rubber Width 4 in, Rubber Length 2 ft, Rubber Thickness 3/16 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.