
Sheet Rubber, 3/16, 6" x 6" tape Silicone 50, 2950B-3/16PTAPE
Mfr # 2950B-3/16PTAPE
Zoro # G7934824
product price:Â $10.69
/eaKey Features
Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Silicone Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2950B-3/16PTAPE
Zoro #
G7934824
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Silicone Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 3/16, 6" x 6" tape Silicone 50, 2950B-3/16PTAPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.