Zoro Homepage

Sheet Rubber, 3/16, 8" X 24" Tape EPDM

  • Mfr # 1600-3/16ETAPE

  • Zoro # G700777926


product price: $18.55
/ea

Key Features

Rubber Thickness
3/16"
Rubber Width
8"
Rubber Length
24"
Rubber Material
EPDM
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/16ETAPE
Zoro #
G700777926
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
8"
Rubber Length
24"

Details

Rubber Material
EPDM
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BA
Grade
Commerical Grade
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Strip, EPDM, Rubber Width 8 in, Rubber Length 2 ft, Rubber Thickness 3/16 in, 60A, Adhesive Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.