Zoro Homepage

Sheet Rubber, 3/32, 10" X 24" Tape Slab

  • Mfr # 2080-3/32EPTAPE

  • Zoro # G700776332


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Rubber Thickness
3/32"
Rubber Width
10"
Rubber Length
24"
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-3/32EPTAPE
Zoro #
G700776332
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/32"
Rubber Width
10"
Rubber Length
24"

Details

Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Neoprene, Rubber Width 10 in, Rubber Length 2 ft, Rubber Thickness 3/32 in, 70A, Adhesive Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.