
Sheet Rubber, 3/32, 10" X 3ft Tape HG NEO 70
Mfr # 365HG-3/32X10X3TAPE
Zoro # G700773683
product price: $30.69
/eaKey Features
Rubber Thickness
3/32"
Rubber Width
10"
Rubber Length
3'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365HG-3/32X10X3TAPE
Zoro #
G700773683
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/32"
Rubber Width
10"
Rubber Length
3'
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
3/32, 10" X 3ft Tape HG NEO 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.