Zoro Homepage

Sheet Rubber, 3/32, 2" X 4ft Tape Buna Commerical 50

  • Mfr # 4050-3/32X2X4TAPE

  • Zoro # G700771405


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Rubber Thickness
3/32"
Rubber Width
2"
Rubber Length
4'
Rubber Material
Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-3/32X2X4TAPE
Zoro #
G700771405
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/32"
Rubber Width
2"
Rubber Length
4'

Details

Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

3/32, 2" X 4ft Tape Buna Commerical 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.