
Sheet Rubber, 3/32, 36" x 36" tape Silicone 50, 2850-3/32MTAPE
Mfr # 2850-3/32MTAPE
Zoro # G7934316
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
36"
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2850-3/32MTAPE
Zoro #
G7934316
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-60°F to 350°F
Description
Rubber Sheet, Silicone, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 3/32 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.