Sheet Rubber, 3/32, 6" X 10ft Tape Neo Economy 50

  • Mfr # 50050-3/32X6X10TAPE

  • Zoro # G7403526


product price:  $32.95
/ea

Key Features

Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
10'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50050-3/32X6X10TAPE
Zoro #
G7403526
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
10'

Details

Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

3/32, 6" X 10ft Tape Neo Economy 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.