
Sheet Rubber, 3/32, 6" X 15ft Tape Buna Commerical 60
Mfr # 4060-3/32X6X15TAPE
Zoro # G700772716
product price: $75.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
15'
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-3/32X6X15TAPE
Zoro #
G700772716
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
15'
Details
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
3/32, 6" X 15ft Tape Buna Commerical 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.