
Sheet Rubber, 3/32, 6" x 6" Buna HG 60, 5313-3/32HGP
Mfr # 5313-3/32HGP
Zoro # G7941456
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5313-3/32HGP
Zoro #
G7941456
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/32"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-40°F to 225°F
Description
3/32, 6" x 6" Buna HG 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.