Zoro Homepage

Sheet Rubber, 3/4, 36" x 5ft Neo Economy 70

  • Mfr # 50070-3/4-5

  • Zoro # G7398468


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/4"
Rubber Width
36"
Rubber Length
5'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50070-3/4-5
Zoro #
G7398468
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/4"
Rubber Width
36"
Rubber Length
5'

Details

Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 5 ft, Rubber Thickness 3/4 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.