
Sheet Rubber, 3/4, 4" X 12" Tape HG NEO 70
Mfr # 365-3/4HGUTAPE
Zoro # G700768313
product price: $12.99
/eaKey Features
Rubber Thickness
3/4"
Rubber Width
4"
Rubber Length
1'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365-3/4HGUTAPE
Zoro #
G700768313
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/4"
Rubber Width
4"
Rubber Length
1'
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Strip, High Grade Neoprene, Rubber Width 4 in, Rubber Length 1 ft, Rubber Thickness 3/4 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.