
Sheet Rubber, 3/4, 6" x 6" Neo HG60, 1055-3/4HGP
Mfr # 1055-3/4HGP
Zoro # G7941282
product price: $9.45
/eaKey Features
Rubber Thickness
3/4"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1055-3/4HGP
Zoro #
G7941282
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/4"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3.8
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F
Description
3/4, 6" x 6" Neo HG60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.