
Sheet Rubber, 3/4, 6" x 6" Tape Slab, 2080-3/4PTAPE
Mfr # 2080-3/4PTAPE
Zoro # G7941246
product price: $17.39
/eaKey Features
Rubber Thickness
3/4"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2080-3/4PTAPE
Zoro #
G7941246
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/4"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F
Description
Rubber Sheet, Neoprene, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 3/4 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.