
Sheet Rubber, 3/8, 12" X 10ft Tape EPDM
Mfr # 1600-3/8X12X10TAPE
Zoro # G700768887
product price: $203.99
/eaKey Features
Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
10'
Rubber Material
EPDM
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-3/8X12X10TAPE
Zoro #
G700768887
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
10'
Details
Rubber Material
EPDM
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BA
Grade
Commerical Grade
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, EPDM, Rubber Width 12 in, Rubber Length 10 ft, Rubber Thickness 3/8 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.