Shop E. JAMES
See all product information
Create Account
Sheet Rubber, 3/8, 12" X 5ft Tape Neo Economy 50
- Mfr # 50050-3/8X12X5TAPE
- Zoro # G7405370
product price:Â
$
73.89
/ea
Key Features
Rubber Thickness
3/8"
Rubber Width
12"
Rubber Length
5'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50050-3/8X12X5TAPE
- Zoro #
- G7405370
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- Economy Grade Neoprene Rubber
- Rubber Color
- Black
- Durometer
- 50A
- Tensile Strength (PSI)
- 500 psi
- Elongation
- 2.5
- Finish
- Smooth
- Standards
- ASTM D2000 BC
- Grade
- Economy Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -20°F to 170°F
Dimensions
- Rubber Thickness
- 3/8"
- Rubber Width
- 12"
- Rubber Length
- 5'
Description
3/8, 12" X 5ft Tape Neo Economy 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.