
Sheet Rubber, 3/8, 6" x 6" tape Buna Comm 40, 4040-3/8PTAPE
Mfr # 4040-3/8PTAPE
Zoro # G7941298
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-3/8PTAPE
Zoro #
G7941298
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F
Description
3/8, 6" x 6" tape Buna Comm 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.