
Sheet, Viton, 3/32 " Thick, 5 ft., 70A
Mfr # 350-3/32-5
Zoro # G401958686
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
5'
Rubber Material
Viton Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-3/32-5
Zoro #
G401958686
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
5'
Details
Rubber Material
Viton Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 HK
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 400°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Viton, Rubber Width 36 in, Rubber Length 5 ft, Rubber Thickness 3/32 in, Black , 70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.