Zoro Homepage

Silicone Rubber, 10' Length, 1/16" Overall Width

  • Mfr # ESP604241632-10

  • Zoro # G901958339


product price: $29.95
/ea

Key Features

Material
Silicone Rubber
Overall Height
3/8"
Overall Width
1/16"
Color
Red
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP604241632-10
Zoro #
G901958339
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8"
Overall Width
1/16"
Length
10'

Details

Material
Silicone Rubber
Color
Red
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, Silicone Foam, Style C, 1/16 in x 3/8 in 10 ft Length, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.