Silicone Rubber, 25' Length, 1/8" Overall Width
Mfr # ESP308161620
Zoro # G501958289
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone Rubber
Overall Height
1/4"
Overall Width
1/8"
Length
25'
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESP308161620
Zoro #
G501958289
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4"
Overall Width
1/8"
Length
25'
Details
Material
Silicone Rubber
Color
Red
Application
Industrial, commerical, warehouse, factory, plant use
Description
Rubber Edging, Silicone Foam, Style C, 1/8 in x 1/4 in 100 ft Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.