This item is Discontinued.

E. James Sponge Roll, Neo-EPDM-SBR, 1/16x42 In CCNES1/16-F5925

Sponge Roll, Neo-EPDM-SBR, 1/16x42 In (Discontinued)

  • Mfr # CCNES1/16-F5925
  • Zoro # G7022522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES1/16-F5925
Zoro #
G7022522
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/16"
Width
42"
Length
25 ft.

Details

Type
Closed Cell
Finish
Textured
Backing Type
Plain
Tensile Strength (PSI)
50
Material
Neoprene-EPDM-SBR
Application
Gasket/Cushion/Seal
Standards
ASTM D1056/2A2/SCE42/ii
Item
Sponge Roll
Color
Black
Max. Temp. (F)
+225 F
Min. Temp. (F)
-70 F
Elongation
150%
Durometer
40-60 (Shore 00)

Description

Sponge Roll, Material Neoprene-EPDM-SBR, Length 25 ft., Width 42 In., Thickness 1/16 In., Backing Type Plain, Color Black, Standards ASTM D1056/2A2/SCE42/ii

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.