Zoro Homepage

Air Purifier, Room, SS, Incl UV Bulb

  • Mfr # 400SS

  • Zoro # G5988787


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Air Flow
380 cfm
Color
Stainless Steel
Type
Room
Width
11 to 20 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400SS
Zoro #
G5988787
UPC #
-
Country of Origin
United States

Dimensions

Width
11 to 20 in
Height
31 to 40 in
Width (In.)
13 1/2 in
Height (In.)
32 in
Cord Length (Ft.)
8
Depth (In.)
13 1/2 in
Overall Dimensions - H x W x D
32 in x 13-1/2 in x 13-1/2 in
Overall Depth
13 1/2 in
Overall Height
32 in
Overall Width
13 1/2 in

Details

Item
Portable Air Cleaner
Air Flow
380 cfm
Color
Stainless Steel
Type
Room
Voltage
120V AC
Watts
245 W
Amps AC
2.25
Filter Efficiency (%)
95
MERV
16
Number of Speeds
2
Air Flow (CFM)
380
Phase
Single
Hz
60
Finish
Stainless steel
Includes
UV Bulb
Agency Compliance
UL
Filter Rating (Microns)
0.3 micron
Sound Level dBA
24
Filter Efficiency
95 %
Standards
UL
Primary Filter Performance Rating
MERV 16
Air Cleaning Technology
Particulate Filtration, Ultraviolet Light
Housing Finish
Unfinished
UV-C Bulb Rated Life
1 yr
Occupancy Sensor
Occupancy Sensor Not Included
Number of Cleaning Stages
3
Noise Level
24 dB
Filters Down To
0.3 micron
Maximum Air Flow
380 cfm
Amperage
2 A
Housing Color
Silver
Maximum Noise Level
24 dB
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Pre-Filter)
Wi-Fi Compatible
No
Air Quality Sensor
Air Quality Sensor Not Included
Filters Out
Bacteria, Formaldehyde, Mold, Odors, Ozone, VOC
Air Cleaning Method
Particulate Filtration, Ultraviolet Germicidal Irradiation
Use Location
Room
Primary Filter Type
Pleated
Bluetooth Enabled
Not Wi-Fi Compatible
Maximum Coverage Area
1,000 sq ft
Frequency
60 Hz
Air Cleaner Wattage
245 W
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
22 dB
Housing Material
Stainless Steel
Wattage
240 W

Description

Portable Air Cleaner, Room, Number of Speeds 2, Air Flow (CFM) 380, MERV 16, Filter Efficiency ( Percent) 95, Filter Rating (Microns) 0.3 micron, Sound Level dBA 24, Voltage 120V AC, 60 Hz, Single Phase, 2.25 Amps AC, 245 W Watts, Height (In.) 32 in, Width (In.) 13 1/2 in, Depth (In.) 13 1/2 in, Stainless Steel Finish, Stainless Steel, Includes UV Bulb, Cord Length (Ft.) 8, Agency Compliance UL, Overall Dimensions - H x W x D 32 in x 13-1/2 in x 13-1/2 in

Restrictions

This item has been restricted from sale in the following states: NJ, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.