Zoro Homepage

Automatic Lck, For Schlage C, Satin Chrome

  • Mfr # E206AXSLL62641

  • Zoro # G2728866


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length); Schlage "C" Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E206AXSLL62641
Zoro #
G2728866
UPC #
-
Country of Origin
Canada

Dimensions

Door Thickness
1-3/4 in to 2-1/8 in
Latch Length
3/4 in
Outside Width
3 5/16 in
Outside Depth
2 13/16 in
Latch Front Size
8 in x 1-1/4 in
Inside Depth
2 1/4 in
Inside Width
3 1/4 in
Inside Height
8 7/8 in
Outside Height
8 15/16 in
Overall Depth
2 13/16 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Door Thickness - Maximum
2 1/4 in
Latch Front Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length); Schlage "C" Keyway
Hand
Field Reversible
Finish
Satin Chrome
Keypad
12 Buttons
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E2000
Power Source
(3) AA Batteries
Timed Entry Allowance
2 to 20 sec
Number of Keys
2
Lock Material
Zinc
Access Method
Keypad
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Mounting Style
Mortise
Fire Rating
Yes
Operating Temp. Range
-31 Degrees to 151 Degrees F
Includes
Lock Assembly
Battery Life
100,000 Cycles
Event Audit Trail
1000
ADA Compliant
Yes
Voltage
(3) AA Batteries
Keypad Material
Solid Metal
Location Type
Commercial
Material
Zinc
Bolt Throw
3/4 in
Type
Electronic
Includes Core
Core Not Included
Lockset Handle Type
Lever
Strike Type
ASA, T-Strike
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI Grade
1
Event Audit Trails
1,000
Temperature - Minimum
-31 Degrees F
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes Hardware
Hardware Not Included
User Codes - Maximum
100
Temperature - Maximum
151 Degrees F
Lockset Material
Solid Cast
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life 100,000 Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.