Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E-Plex Electronic Lock, Satin Chrome, 20 Button E5086XSWL62641

Electronic Lock, Satin Chrome, 20 Button (Discontinued)

  • Mfr # E5086XSWL62641
  • Zoro # G8740557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5086XSWL62641
Zoro #
G8740557
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
3/4 in
Outside Width
3 3/8 in
Outside Depth
3 13/16 in
Outside Height
9 7/8 in
Inside Width
3 3/16 in
Inside Height
8 7/8 in
Inside Depth
2 1/8 in
Latch Front Size
3/4 in
Overall Depth
3 3/16 in
Overall Height
8 7/8 in
Overall Width
3 3/8 in
Door Thickness - Minimum
1 3/4 in
Latch Front Length
1/2 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Schlage C Keyway
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E5086
Mounting Style
Mortise
Battery Life
Up to 180,000 Cycles
Access Method
Keypad
Keypad Material
Solid Metal
Fire Rating
3 hr
Timed Entry Allowance
2 to 20 sec
Max. Proximity Range
At Lock
ADA Compliant
Yes
Lock Material
Solid Cast
Standards
ANSI/BHMA A156.25
Power Source
(4) AA Batteries
Includes
Tailpiece
Event Audit Trail
3000
Operating Temp. Range
-31 Degrees to 130 Degrees F Housing, -31 Degrees to 151 Degrees F Front Housing
Number of Keys
2
Voltage
4 AA Batteries
Material
Zinc
Type
Electronic
Lockset Material
Solid Cast
Includes Hardware
Hardware Included
Lockset Type
Electrical
Event Audit Trails
9,000
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
100
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Operation Type
Push Button
Temperature - Maximum
130 Degrees F

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Solid Cast, Finish Satin Chrome, Series E5086, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Outside Height 9 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.