
4200 Mah Batt Fr Hp Pvln X360
Mfr # TPN-Q164-ER
Zoro # G8862571
product price: $32.19
/eaKey Features
Battery Size
Proprietary Battery Size
Output Voltage
7.60 V
Color
Black
Number of Cells
4
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPN-Q164-ER
Zoro #
G8862571
UPC #
842740050545
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
7.60 V
Color
Black
Number of Cells
4
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Compatibility
HP Pavilion X360 11-K Series Notebook
Description
This E REPLACEMENTS brand 4200 Mah Batt Fr Hp Pvln X360 is a black battery with a proprietary battery size, output voltage of 7.60 V, 4 cells, and a lithium polymer (Li-Polymer) battery chemistry. It is a battery type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.