
Frnt Prj Lamp F/ Nec, NP13LP-ER
Mfr # NP13LP-ER
Zoro # G5512228
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Compatibility
NEC DLP Projectors: NP110, NP110G, NP115, NP115G, NP210, NP210G, NP215, NP215G, NP216
Lamp Life
5000 Hour Economy Mode, 2000 Hour, 3500 Hour Normal
Lamp Power
180 W
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP13LP-ER
Zoro #
G5512228
UPC #
842740033975
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Compatibility
NEC DLP Projectors: NP110, NP110G, NP115, NP115G, NP210, NP210G, NP215, NP215G, NP216
Lamp Life
5000 Hour Economy Mode, 2000 Hour, 3500 Hour Normal
Lamp Power
180 W
Compatible Device Technology
DLP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.