
Frnt Prj Lmp F/Infocus, SP-LAMP-028-ER
Mfr # SP-LAMP-028-ER
Zoro # G5459922
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus DLP Projectors: IN26, IN26+, IN26+EP
Lamp Power
200 W
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LAMP-028-ER
Zoro #
G5459922
UPC #
842740041826
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus DLP Projectors: IN26, IN26+, IN26+EP
Lamp Power
200 W
Compatible Device Technology
DLP
Lamp Technology
SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.