Zoro Homepage

Lamp For Sony, LMP-E190-OEM

  • Mfr # LMP-E190-OEM

  • Zoro # G5488726


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
3000 Hour
Package Type
OEM
Compatibility
Sony Projectors: ES5, EW5, EX5, EX50, VPL-ES5, VPL-EW5, VPL-EX5, VPL-EX50
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-E190-OEM
Zoro #
G5488726
UPC #
842740069424
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
3000 Hour
Package Type
OEM
Compatibility
Sony Projectors: ES5, EW5, EX5, EX50, VPL-ES5, VPL-EW5, VPL-EX5, VPL-EX50
Lamp Power
200 W

Description

This is a E REPLACEMENTS brand Lamp For Sony, LMP-E190-OEM. It is a projector lamp with a lamp life of 3000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.