
Proj Lamp F/ Canon
Mfr # POA-LMP67-ER
Zoro # G5455117
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Boxlight MP-45t LCD ProjectorSanyo LCD Projectors:PLC-XP55PLC-XP50PLC-XP50LPLC-XP55LEiki LCD Projectors:LC-X50MLC-X50Christie LCD Projectors:LX45LX37
Lamp Power
300 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POA-LMP67-ER
Zoro #
G5455117
UPC #
842740009055
Country of Origin
Unknown
Details
Compatibility
Boxlight MP-45t LCD ProjectorSanyo LCD Projectors:PLC-XP55PLC-XP50PLC-XP50LPLC-XP55LEiki LCD Projectors:LC-X50MLC-X50Christie LCD Projectors:LX45LX37
Lamp Power
300 W
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.