Zoro Homepage

eReplacements Replacement Lamp - 100W UHP

  • Mfr # A-1606-034-B-ER

  • Zoro # G6243387


product price: $60.99
/ea

Key Features

Compatibility
Sony LCD Projection TVs:KD-F42WE655KD-F50WE655KF-60WE610KF-WE42S1KF-50WE610KF-WE50S1KF-42WE610KF-42WE620KD-F70XBR950KF-50WE620KD-F60XBR950
Lamp Life
2000 Hour
Lamp Technology
UHP
Lamp Power
100 W
Compatible Device Technology
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1606-034-B-ER
Zoro #
G6243387
UPC #
-
Country of Origin
Unknown

Details

Item
Projection TV Lamp
Compatibility
Sony LCD Projection TVs:KD-F42WE655KD-F50WE655KF-60WE610KF-WE42S1KF-50WE610KF-WE50S1KF-42WE610KF-42WE620KD-F70XBR950KF-50WE620KD-F60XBR950
Lamp Life
2000 Hour
Lamp Technology
UHP
Lamp Power
100 W
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.