
Backpack Blower Holder
Mfr # 8RFZ9-A
Zoro # G405443690
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Basic Hook Material
Steel
Base Dia.
2.95
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8RFZ9-A
Zoro #
G405443690
UPC #
-
Country of Origin
United States
Dimensions
Base Dia.
2.95
Details
Basic Hook Material
Steel
Material
Steel
Description
This features a unique bracket that snaps in and out in seconds. Won't come out unless the release lever is pulled, and can be rearranged quickly without tools. Use with bungees (sold separately) to secure you blower. Can be used with the E-track blower tube hook, item number , sold separately. Patented.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.