
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength
Mfr # 25316
Zoro # G307374931
product price: $28.55
/eaKey Features
Compatible Material
Hollow Block
Anchor Length
1-1/4"
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25316
Zoro #
G307374931
UPC #
92097253162
Country of Origin
United States
Dimensions
Anchor Length
1-1/4"
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
50 lbs
Description
Starts easier than other selfdrilling drywall anchors No predrilling required can accommodate 6 to 8 Dia screws of any length Up to 50 lb load capacity Drills directly into drywall or wood studs Zinc diecast design for maximum durability A superior alternative to traditional plastic plugs and mollies Installs quickly and easily with a 2 Phillips or cordless screwdriver 7 x 114 in sheet metal screw Maximum fixture thickness 34 in Removable Applications closet organizers, electrical fixtures, curtain rods, HVAC fixtures, plumbing fixtures, light shelving and supports, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.