E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength
Mfr # 11364A
Zoro # G907703032
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Compatible Material
Drywall
Anchor Length
1-5/8"
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11364A
Zoro #
G907703032
UPC #
92097113640
Country of Origin
United States
Dimensions
Anchor Length
1-5/8"
Details
Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
75 lbs
Description
Shorter length great for shallow walls White color blends with white walls Nonconductivenoncorroding nylon Maximum fixture thickness 34 in 8 x 114 in sheet metal screw Accommodates loads to 75 lb Drills directly into drywall Installs quickly and easily with a 2 Phillips or cordless screwdriver removable and reusable Applications smoke detectors, clocks, bathroom accessories, thermostats, plaques and awards, decorative wall hangings, picture frames, coat racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.