Zoro Homepage

E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength

  • Mfr # 25310

  • Zoro # G308331308


product price: $19.79
/ea

Key Features

Compatible Material
Drywall
Anchor Length
1-5/8"
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25310
Zoro #
G308331308
UPC #
92097253100
Country of Origin
United States

Dimensions

Anchor Length
1-5/8"

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
E-Z Ancor
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
75 lbs

Description

Shorter length great for shallow walls White color blends with white walls Nonconductivenoncorroding nylon Maximum fixture thickness 34 in 8 x 114 in sheet metal screw Accommodates loads to 75 lb Drills directly into drywall Installs quickly and easily with a 2 Phillips or cordless screwdriver removable and reusable Applications smoke detectors, clocks, bathroom accessories, thermostats, plaques and awards, decorative wall hangings, picture frames, coat racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.