
Chrome Painted Wheel Cover, 8 in., SS Logo
Mfr # 608291
Zoro # G3960909
product price: $21.37
/eaKey Features
Application
2001-2013 E-Z-GO TXT Vehicles Manufactured After January 9, 2001
Fits Brand
E-Z-GO
Overall Width
8 in
Product Type
Wheel Cover
Compatible Brand
E-Z-GO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608291
Zoro #
G3960909
UPC #
-
Country of Origin
China
Dimensions
Overall Width
8 in
Details
Item
Chrome Painted Wheel Cover, 8", SS Logo
Application
2001-2013 E-Z-GO TXT Vehicles Manufactured After January 9, 2001
Fits Brand
E-Z-GO
Product Type
Wheel Cover
Compatible Brand
E-Z-GO
Compatible Manufacturer Number
2013-2015 RXV Fleet 48V, 2013-2015 RXV Fleet Gas
Description
Chrome Painted Wheel Cover, 8 in., SS Logo, Fits Brand E-Z-GO, Application 2001-2013 E-Z-GO TXT Vehicles Manufactured After January 9, 2001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.