Control Cable Assembly, MG5 Shuttle
Mfr # 72400G01
Zoro # G3951370
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Application
2008 Current E-Z-GO Gas Vehicles with 13 hp Kawasaki Engine
Fits Brand
E-Z-GO
Product Type
Control Cable Assembly
Compatible Brand
E-Z-GO
Compatible Product Type
Gas Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72400G01
Zoro #
G3951370
UPC #
-
Country of Origin
United States
Details
Item
Control Cable Assembly, MG5 Shuttle
Application
2008 Current E-Z-GO Gas Vehicles with 13 hp Kawasaki Engine
Fits Brand
E-Z-GO
Product Type
Control Cable Assembly
Compatible Brand
E-Z-GO
Compatible Product Type
Gas Vehicles
Compatible Manufacturer Number
2013 TXT Fleet 48V
Description
Control Cable Assembly, MG5 Shuttle, Fits Brand E-Z-GO, Application 2008 Current E-Z-GO Gas Vehicles with 13 HP Kawasaki Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.