Zoro Homepage

Parking Mat

  • Mfr # 613181

  • Zoro # G3960820


product price: $96.59
/ea
Free Shipping & Returns

Key Features

For Use With
2008 Current E-Z-GO Electric RXV Vehicles
Fits Brand
E-Z-GO
Application
Surface Protection From Various Stains Through Polyfibers That Soak Upliquid While Polyfilm Backing Works to Keep Stains Off the Floor
Height
102 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613181
Zoro #
G3960820
UPC #
-
Country of Origin
United States

Dimensions

Height
102 in
Width
60 in

Details

Item
Parking Mat
For Use With
2008 Current E-Z-GO Electric RXV Vehicles
Fits Brand
E-Z-GO
Application
Surface Protection From Various Stains Through Polyfibers That Soak Upliquid While Polyfilm Backing Works to Keep Stains Off the Floor

Description

Parking Mat, Fits Brand E-Z-GO, For Use With 2008 Current E-Z-GO Electric RXV Vehicles, Application Surface Protection From Various Stains Through Polyfibers That Soak Upliquid While Polyfilm Backing Works to Keep Stains Off the Floor, Height 102 In., Width 60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.